Wiring Duct
Mfr # 65-2899
Zoro # G0839218
product price: $21.59
/eaKey Features
Material
Plastic
Color
Medium Gray
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65-2899
Zoro #
G0839218
UPC #
-
Country of Origin
United States
Details
Item
Wiring Duct
Material
Plastic
Color
Medium Gray
Finish
Matte
Description
Wiring Duct, Plastic, Matte, Overall Height 34.8 mm, Overall Length 520.7 mm, Overall Width 33.6 mm, Gray, Includes Fasteners No, System of Measurement Metric, 25 Series, 30 Series, 40 Series, 45 Series, Compatible Brand and Series 80/20 25 Series, 80/20 30 Series, 80/20 40 Series, 80/20 45 Series, Compatible Manufacturer Model Number 11-5310, 11-5312, 11-5316, 13115, 13127, 25-1954, 75-3539
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.