
Zinc 10-32 Drop-In T-Nut W/Set Screw 15S
Mfr # 3781
Zoro # G0805161
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Material
Zinc
Series
15 Series
Weight
0.023
Color
Bright
Base Size
.875" x .510" x .285"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3781
Zoro #
G0805161
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Base Size
.875" x .510" x .285"
Dia./Thread Size
10-32
Details
Item
Zinc 10-32 Drop-In T-Nut W/Set Screw 15S
Material
Zinc
Series
15 Series
Weight
0.023
Color
Bright
Nut Style
Roll in T- Nut with Set Screw
Fastener Finish
Zinc
Basic Material
Steel
System of Measurement
Inch
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size #10-32, Fastener Thread Length 19/64 in, T-Nut, Roll-In, Inch, Compatible Brand and Series 80/20 15 Series, 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.