Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zinc Econ T-Nut 1/4-20 Thread 15 S

  • Mfr # 3786

  • Zoro # G0805417


product price: $0.56
/ea
Sold in multiples of 16 for $8.96

Key Features

Series
15 Series
Dia./Thread Size
1/4-20
System of Measurement
Inch
Fastener Finish
Zinc
Base Size
.812" x .505" x .125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3786
Zoro #
G0805417
UPC #
-
Country of Origin
China

Dimensions

Dia./Thread Size
1/4-20
Base Size
.812" x .505" x .125"
Barrel Height
0.050"

Details

Item
Zinc Econ T-Nut 1/4-20 Thread 15 S
Series
15 Series
System of Measurement
Inch
Fastener Finish
Zinc
Basic Material
Steel
Nut Style
Slide in Economy T-Nut Center Thread

Description

Zinc Econ T-Nut 1/4-20 Thread 15 S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.