Zoro Homepage

3/4" Drive, Locknut Socket, SAE Socket, 6Pt Axle Nut Socket 2-3/32

  • Mfr # 1201

  • Zoro # G4876192


product price: $63.35
/ea

Key Features

Drive Size
3/4"
SAE or Metric
SAE
Number of Points
6
Number of Pieces
1
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201
Zoro #
G4876192
UPC #
77769012018
Country of Origin
United States

Dimensions

Drive Size
3/4"

Details

Item
Locknut Socket
SAE or Metric
SAE
Number of Points
6
Number of Pieces
1
Measurement Type
SAE
Includes
(1) 3/4" Square Drive 6 Point: 2-3/32"

Description

6Pt Axle Nut Socket 2-3/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.