Zoro Homepage

TITANIUM COATED STEP DRILL 1/8"-1/2" HSS

  • Mfr # AD96012

  • Zoro # G002578689


product price: $11.39
/ea

Key Features

Shank Diameter
1/4 in
Material - Machining
High Speed Steel
Finish - Machining
Titanium Coated
Size Range
1/8" to 1/2"
Primary Material Application
Steel, Copper, Brass, Aluminum, Wood and Plastics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD96012
Zoro #
G002578689
UPC #
840998113609
Country of Origin
Unknown

Dimensions

Shank Diameter
1/4 in
Size Range
1/8" to 1/2"
Number Hole Sizes
13

Details

Item
Step Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Titanium Coated
Primary Material Application
Steel, Copper, Brass, Aluminum, Wood and Plastics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.