1-1/4" - 4 Wire Compact Hyd Hose (50') 0" x0" x0"
Mfr # A-38624SH-20
Zoro # G301707490
product price: $27.75
/eaSold in multiples of 50 for $1,387.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-38624SH-20
Zoro #
G301707490
UPC #
-
Country of Origin
United States
Description
1-1/4" - 4 Wire Compact Hyd Hose (50'), Dim A (1): [Bend Radius] 9.00", Dim B (2): [Maximum Outside Diameter] 1.79", Dim C (3): [Minimum Burst Pressure] 20,000 PSI, Dim D (4): [Working Pressure] 5000 PSI, Dim E (5): [Standard Reel Size] 50', Dim F (6): [Wire] 4, Notes 2: Uses HW Series Fittings, Notes: Standard: Exceeds SAE 100R12 and SAE 100R13 Specifications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.