Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/4" x 1 3/8 Rectangular O.D. 0" x0" x0"

  • Mfr # A-604-2022

  • Zoro # G501713277


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Length
3'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-604-2022
Zoro #
G501713277
UPC #
-
Country of Origin
United States

Dimensions

Length
3'

Description

1 1/4" x 1 3/8 Rectangular O.D., Dim B (2): 1" x 1 1/8" [fits shaft], Length: 3', Tube Size: 1-1/4" x 1-3/8" O.D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.