Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" - 4 Wire Compact Hyd Hose (50') 34" x34" x5"

  • Mfr # A-38624SH-16

  • Zoro # G401707499


product price: $19.15
/ea
Sold in multiples of 50 for $957.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-38624SH-16
Zoro #
G401707499
UPC #
-
Country of Origin
United States

Description

1" - 4 Wire Compact Hyd Hose (50'), Dim A (1): [Bend Radius] 5.90", Dim B (2): [Maximum Outside Diameter] 1.52", Dim C (3): [Minimum Burst Pressure] 22,000 PSI, Dim D (4): [Working Pressure] 5500 PSI, Dim E (5): [Standard Reel Size] 50', Dim F (6): [Wire] 4, Notes 2: Uses HW Series Fittings, Notes: Standard: Exceeds SAE 100R12 and SAE 100R13 Specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.