Shop A & I PRODUCTS
See all product information
Create Account
13x5x6 Lawn Mower Tire, 2 Ply, Turf Saver
- Mfr # A-B1TI201
- Zoro # G102459949
product price:Â
$
38.19
/ea
Key Features
Tire Size
13x5x6
Ply
2
Tread
Turf Saver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-B1TI201
- Zoro #
- G102459949
- UPC #
- 3325965534
- Country of Origin
- United States
Dimensions
- Tire Size
- 13x5x6
Details
- Ply
- 2
- Item
- Lawn Mower Tire
- Tread
- Turf Saver
Description
TIRE-TURF SAVER II, 13X5X6, 2 PLY, Dim A (1): 3.8, Includes: Tire only (does not include rim), Maximum Load: 295, Maximum PSI: 20, Mounted Diameter: 12.3, Mounted Width: 4.6, Ply: 2, Rim Width: 3.5, Tread Pattern: Turf Saver II, Tread Style: Turf Handlers, Web Notes: The Carlisle Turf Saver II tire protects the turf without sacrificing traction and provide options, Web Notes: for a variety of applications. The commercial grade compounds and tread designs will keep home, Web Notes: owners operating for years.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.