Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13x6.5x6 Lawn Mower Wheel, 4 Ply, Smooth

  • Mfr # A-B1FP105

  • Zoro # G302463197


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Tire Size
13x6.5x6
Tread Pattern
Smooth
Ply
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1FP105
Zoro #
G302463197
UPC #
80971107654
Country of Origin
United States

Dimensions

Tire Size
13x6.5x6

Details

Tread Pattern
Smooth
Ply
4
Item
Lawn Mower Wheel

Description

WHEEL-SMOOTH, 13X6.5X6, WHITE, FP, Center Hole: 3/4", Hub: 7-1/4", Centered Hub Type, Tread Pattern: Smooth, Bearing Type: Tapered Cup & Cone, Style: Caster Wheel, Wheel Color: White, Notes: Fits Lazer Z 52", 60", and 72" models. 4 ply, Notes 2: 3/4" Bearing. Use B1EM150 for replacement bearings, Notes 3: Use B1WL37 for Pneumatic Equivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.