1/4" Hydraulic Hose Assembly, Rigid x Rigid Male NPT, 120 11" x11" x2"

  • Mfr # A-PHA2W14120

  • Zoro # G001272106


product price:  $24.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-PHA2W14120
Zoro #
G001272106
UPC #
67195871524
Country of Origin
India

Description

1/4" Hydraulic Hose Assembly, Rigid x Rigid Male NPT, 120, Bend Radius: 2.00", Hose Size: 1/4", Length: 120", Maximum Outside Diameter: 0.53", Minimum Burst Pressure: 23,200 PSI, Notes: Standard: SAE 100R16, Thread: 1/4" NPT, Wire: 2, Working Pressure: 5,800 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.