Shop A & I PRODUCTS
See all product information
Create Account
1595mm 5M Full Sleeve 450mm 319 Teeth 0" x0" x0"
- Mfr # A-1595-5M-450
- Zoro # G601272421
product price:Â
$
899.99
/ea
Free Shipping & Returns
Key Features
Width
450mm
Pulley Material - Belt Tensioners and Tension Pulleys
Fiberglass Cord
Belt Type
Timing Cogged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-1595-5M-450
- Zoro #
- G601272421
- UPC #
- 67195868819
- Country of Origin
- India
Dimensions
- Width
- 450mm
Details
- Pulley Material - Belt Tensioners and Tension Pulleys
- Fiberglass Cord
- Belt Type
- Timing Cogged
Description
1595mm 5M Full Sleeve 450mm 319 Teeth, Color: Black, Length: 1595mm, Material: Fiberglass Cord, Thickness: 0.15, Type: Timing Cogged, Width: 450mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.