15x6.5x8 Lawn Mower Tire, 2 Ply, Turf Master

  • Mfr # A-B15112531

  • Zoro # G002460533


product price:  $85.19
/ea
Free Shipping & Returns

Key Features

Tire Size
15x6.5x8
Ply
2
Tread
Turf Master
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B15112531
Zoro #
G002460533
UPC #
80971110091
Country of Origin
United States

Dimensions

Tire Size
15x6.5x8

Details

Ply
2
Item
Lawn Mower Tire
Tread
Turf Master

Description

TIRE-TURF MASTER, 15X6.5X8, 2 PLY, Includes: Tire only (does not include rim), Maximum Load: 415, Maximum PSI: 14, Mounted Diameter: 15, Mounted Width: 6.3, Ply: 2, Rim Width: 5.38, Tread Pattern: Turf Master, Tread Style: Turf Handlers, Web Notes: The Carlisle Turf Master tire protects the turf without sacrificing traction and provide options for, Web Notes: a variety of applications. The commercial grade compounds and tread designs will keep the, Web Notes: professionals busy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.