Shop A & I PRODUCTS
See all product information
Create Account
17" XL Full Sleeve 17.7" 85 Teeth 0" x0" x0"
Mfr # A-170-XL-1770
Zoro # G701272604
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Width
17.7
Belt Type
Timing Cogged
Pulley Material - Belt Tensioners and Tension Pulleys
Fiberglass Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-170-XL-1770
- Zoro #
- G701272604
- UPC #
- 67195868945
- Country of Origin
- India
- Belt Type
- Timing Cogged
- Pulley Material - Belt Tensioners and Tension Pulleys
- Fiberglass Cord
Description
17" XL Full Sleeve 17.7" 85 Teeth, Color: Black, Length: 17, Material: Fiberglass Cord, Thickness: 0.17, Type: Timing Cogged, Width: 17.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.