18x8.5x8 Lawn Mower Tire, 2 Ply, Turf Saver

  • Mfr # A-B1TI204

  • Zoro # G902459828


product price:  $98.79
/ea
Free Shipping & Returns

Key Features

Tire Size
18x8.5x8
Ply
2
Tread
Turf Saver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1TI204
Zoro #
G902459828
UPC #
80971136702
Country of Origin
United States

Dimensions

Tire Size
18x8.5x8

Details

Ply
2
Item
Lawn Mower Tire
Tread
Turf Saver

Description

TIRE-TURF SAVER II, 18X8.5X8, 2 PLY, Web Notes: The Carlisle Turf Saver II tire protects the turf without sacrificing traction and provide options, Web Notes: for a variety of applications. The commercial grade compounds and tread designs will keep home, Web Notes: owners operating for years., Dim A (1): 6.3, Includes: Tire only (does not include rim), Maximum Load: 515, Maximum PSI: 10, Mounted Diameter: 17.8, Mounted Width: 8.4, Ply: 2, Rim Width: 7, Tread Pattern: Turf Saver II, Tread Style: Turf Handlers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.