18x9.5x8 Lawn Mower Tire, 4 Ply, Rib

  • Mfr # A-B1TI95

  • Zoro # G302461193


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Tire Size
18x9.5x8
Ply
4
Tread
Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1TI95
Zoro #
G302461193
UPC #
3325918091
Country of Origin
United States

Dimensions

Tire Size
18x9.5x8

Details

Ply
4
Item
Lawn Mower Tire
Tread
Rib

Description

TIRE-STRAIGHT RIB, 18X9.5X8, 4 PLY, Web Notes: Carlisle Straight Rib tires are used on front swivel casters for professional zero turn mowers., Web Notes: Larger sizes are applicable for golf and grounds maintenance equipment., Dim A (1): 9.4, Includes: Tire only (does not include rim), Maximum Load: 1040, Maximum PSI: 24, Mounted Diameter: 17.7, Mounted Width: 9.3, Ply: 4, Rim Width: 7, Tread Pattern: Straight Rib, Tread Style: Smooth Operators

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.