2" Round Tube (.083" wall) 0" x0" x0"

  • Mfr # A-602-1400

  • Zoro # G501702226


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Size
2" x 0.083" x 6'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-602-1400
Zoro #
G501702226
UPC #
-
Country of Origin
United States

Dimensions

Size
2" x 0.083" x 6'

Description

2" Round Tube (.083" wall), Notes 3: Original Weasler part., Notes: Use W/ Weld Yoke Part#'s 12-1334, 18-7305, 20-9131, Size: 2" x 0.083" x 6', Web Notes: A-12-1334, A-18-7305, and A-20-9131., Web Notes: Round Tube, 2" O.D. with .083" wall thickness. Tube stock is 6' long. Use with weld yoke #

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.