20x10x8 Lawn Mower Tire, 4 Ply, Turf Trac

  • Mfr # A-B1TI769

  • Zoro # G902460756


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Tire Size
20x10x8
Ply
4
Tread
Turf Trac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1TI769
Zoro #
G902460756
UPC #
3325925952
Country of Origin
United States

Dimensions

Tire Size
20x10x8

Details

Ply
4
Item
Lawn Mower Tire
Tread
Turf Trac

Description

TIRE-TURF TRAC R/S, 20X10X8, 4 PLY, Web Notes: The Carlisle Turf Trac R/S tire offers all-around performance with a balanced profile and ample, Web Notes: tread depth., Dim A (1): 10.5, Includes: Tire only (does not include rim), Maximum Load: 1190, Maximum PSI: 22, Mounted Diameter: 19.5, Mounted Width: 9.9, Ply: 4, Rim Width: 8, Tread Pattern: Turf Trac R/S, Tread Style: Turf Handlers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.