24" XL Full Sleeve 17.7" 120 Teeth 0" x0" x0"

  • Mfr # A-240-XL-1770

  • Zoro # G001272182


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Width
17.7
Pulley Material - Belt Tensioners and Tension Pulleys
Fiberglass Cord
Belt Type
Timing Cogged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-240-XL-1770
Zoro #
G001272182
UPC #
67195868952
Country of Origin
India

Dimensions

Width
17.7

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Fiberglass Cord
Belt Type
Timing Cogged

Description

24" XL Full Sleeve 17.7" 120 Teeth, Color: Black, Length: 24, Material: Fiberglass Cord, Thickness: 0.17, Type: Timing Cogged, Width: 17.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.