24x12x12 Lawn Mower Tire, 2 Ply, Turf Saver

  • Mfr # A-B1TI137

  • Zoro # G202459665


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Tire Size
24x12x12
Ply
2
Tread
Turf Saver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1TI137
Zoro #
G202459665
UPC #
3325964699
Country of Origin
United States

Dimensions

Tire Size
24x12x12

Details

Ply
2
Item
Lawn Mower Tire
Tread
Turf Saver

Description

TIRE-TURF SAVER, 24X12X12, 2 PLY, Web Notes: The Carlisle Turf Saver tire protects the turf without sacrificing traction and provide options for, Web Notes: a variety of applications. The commercial grade compounds and tread designs will keep home owners, Web Notes: operating for years., Dim A (1): 18.7, Includes: Tire only (does not include rim), Maximum Load: 1135, Maximum PSI: 10, Mounted Diameter: 23, Mounted Width: 11.6, Ply: 2, Rim Width: 8.5, Tread Pattern: Turf Saver, Tread Style: Turf Handlers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.