24x12x12 Lawn Mower Tire, 6 Ply, Turf Trac

  • Mfr # A-B1TI783

  • Zoro # G002461035


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Tire Size
24x12x12
Ply
6
Tread
Turf Trac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1TI783
Zoro #
G002461035
UPC #
3325925952
Country of Origin
United States

Dimensions

Tire Size
24x12x12

Details

Ply
6
Item
Lawn Mower Tire
Tread
Turf Trac

Description

TIRE-TURF TRAC R/S, 24X12X12, 6 PLY, Web Notes: The Carlisle Turf Trac R/S tire offers all-around performance with a balanced profile and ample, Web Notes: tread depth., Dim A (1): 21.3, Includes: Tire only (does not include rim), Maximum Load: 2240, Maximum PSI: 32, Mounted Diameter: 23.5, Mounted Width: 11, Ply: 6, Rim Width: 8.5, Tread Pattern: Turf Trac R/S, Tread Style: Turf Handlers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.