
25x8.5x14 Lawn Mower Tire, 6 Ply, Multi Trac
Mfr # A-B1TI569
Zoro # G202460906
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Tire Size
25x8.5x14
Ply
6
Tread
Multi Trac
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-B1TI569
Zoro #
G202460906
UPC #
3325925935
Country of Origin
United States
Dimensions
Tire Size
25x8.5x14
Details
Ply
6
Item
Lawn Mower Tire
Tread
Multi Trac
Description
TIRE-MULTI TRAC, 25X8.5X14, 6 PLY, Mounted Diameter: 25, Mounted Width: 8.5, Ply: 6, Rim Width: 7, Tread Pattern: Multi-Trac, Web Notes: The Carlisle Multi-Trac tire protects the turf without sacrificing traction and provide options for, Web Notes: a variety of applications. The commercial grade compounds and tread designs will keep the, Web Notes: professionals busy., Dim A (1): 23.5, Includes: Tire only (does not include rim), Maximum Load: 1640, Maximum PSI: 32, Tread Style: Turf Handlers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.