31x13.5x15 Lawn Mower Tire, 4 Ply, Multi Trac

  • Mfr # A-B1560362

  • Zoro # G402460836


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Tire Size
31x13.5x15
Ply
4
Tread
Multi Trac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1560362
Zoro #
G402460836
UPC #
3325977760
Country of Origin
United States

Dimensions

Tire Size
31x13.5x15

Details

Ply
4
Item
Lawn Mower Tire
Tread
Multi Trac

Description

TIRE-MULTI TRAC, 31X13.5X15, 4 PLY, Dim A (1): 46, Includes: Tire only (does not include rim), Maximum Load: 2150, Maximum PSI: 20, Mounted Diameter: 31.5, Mounted Width: 13.2, Ply: 4, Rim Width: 10.5, Tread Pattern: Multi-Trac, Web Notes: The Carlisle Multi-Trac tire protects the turf without sacrificing traction and provide options for, Web Notes: a variety of applications. The commercial grade compounds and tread designs will keep the, Web Notes: professionals busy., Tread Style: Turf Handlers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.