3500mm 14M Full Sleeve 450mm 250 Teeth 0" x0" x0"

  • Mfr # A-3500-14M-450

  • Zoro # G901272435


product price:  $2,669.99
/ea
Free Shipping & Returns

Key Features

Width
450mm
Belt Type
Timing Cogged
Pulley Material - Belt Tensioners and Tension Pulleys
Fiberglass Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-3500-14M-450
Zoro #
G901272435
UPC #
67195868814
Country of Origin
India

Dimensions

Width
450mm

Details

Belt Type
Timing Cogged
Pulley Material - Belt Tensioners and Tension Pulleys
Fiberglass Cord

Description

3500mm 14M Full Sleeve 450mm 250 Teeth, Color: Black, Length: 3500mm, Material: Fiberglass Cord, Thickness: 0.39, Type: Timing Cogged, Width: 450mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.