3.5x4 Lawn Mower Tire, 2 Ply, Turf Saver

  • Mfr # A-B1TI3

  • Zoro # G002460434


product price: $39.49
/ea

Key Features

Tire Size
3.5x4
Ply
2
Tread
Turf Saver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1TI3
Zoro #
G002460434
UPC #
3325966617
Country of Origin
United States

Dimensions

Tire Size
3.5x4

Details

Ply
2
Item
Lawn Mower Tire
Tread
Turf Saver

Description

TIRE-TURF SAVER, 4.1/3.5X4, 2 PLY, Web Notes: The Carlisle Turf Saver tire protects the turf without sacrificing traction and provide options for, Web Notes: a variety of applications. The commercial grade compounds and tread designs will keep home owners, Web Notes: operating for years., Dim A (1): 2.7, Includes: Tire only (does not include rim), Maximum Load: 230, Maximum PSI: 24, Mounted Diameter: 10.8, Mounted Width: 3.8, Ply: 2, Rim Width: 2.5, Tread Pattern: Turf Saver, Tread Style: Turf Handlers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.