3/8" Hydraulic Hose Assembly, Rigid x Rigid Male NPT, 84 11" x11" x1"

  • Mfr # A-PHA2W3884

  • Zoro # G201272135


product price:  $25.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-PHA2W3884
Zoro #
G201272135
UPC #
67195871533
Country of Origin
India

Description

3/8" Hydraulic Hose Assembly, Rigid x Rigid Male NPT, 84, Bend Radius: 2.60", Hose Size: 3/8", Length: 84", Maximum Outside Diameter: 0.69", Minimum Burst Pressure: 19,200 PSI, Notes: Standard: SAE 100R16, Thread: 3/8" NPT, Wire: 2, Working Pressure: 4,800 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.