Zoro Homepage

400 Series CV Implement Shafts 54" x10" x10"

  • Mfr # A-BP4CV8MA101003

  • Zoro # G701714364


product price: $947.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP4CV8MA101003
Zoro #
G701714364
UPC #
-
Country of Origin
Italy

Description

400 Series CV Implement Shafts, : Size 8 CV., C to C Min: 1010 MM/ 40", Implement: 1 3/4" - 20, Replaces: Bondioli Part No: BP4CV8MA101003, Shaft Size: 40mm - 14 spline male, Size: 8, Total Length: N/A, Tractor: N/A, Web Notes: New Constant Velocity 400 Series Shaft. C-to-C Length: 40" (1010 mm), Implement end: 1-3/4" - 20, Web Notes: Spline. Size: 8. Replaces Bondioli & Pavesi No. BP4CV8MA101003. Fits Bondioli & Pavesi 400CV Series:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.