4.1/3.5x6 Lawn Mower Tire, 4 Ply, Sawtooth

  • Mfr # A-B1TI342

  • Zoro # G302460646


product price:  $59.15
/ea

Key Features

Tire Size
4.1/3.5x6
Ply
4
Tread
Sawtooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1TI342
Zoro #
G302460646
UPC #
3325972388
Country of Origin
United States

Dimensions

Tire Size
4.1/3.5x6

Details

Ply
4
Item
Lawn Mower Tire
Tread
Sawtooth

Description

TIRE-SAWTOOTH, 4.1/3.5X6, 4 PLY, Maximum PSI: 85, Mounted Diameter: 13.1, Mounted Width: 4.2, Rim Width: 3.25, Tread Pattern: Sawtooth, Tread Style: Gripping Performers, Web Notes: The Carlisle Sawtooth stud pattern has an aggressive appearance with excellent traction while, Web Notes: offering smooth rolling performance., Dim A (1): 3.3, Includes: Tire only (does not include rim), Maximum Load: 495, Ply: 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.