4.8x8 Lawn Mower Tire, 2 Ply, Power Trac

  • Mfr # A-B1TI147

  • Zoro # G702459745


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Tire Size
4.8x8
Ply
2
Tread
Power Trac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1TI147
Zoro #
G702459745
UPC #
3325965506
Country of Origin
United States

Dimensions

Tire Size
4.8x8

Details

Ply
2
Item
Lawn Mower Tire
Tread
Power Trac

Description

TIRE- POWER TRAC, 4.8X8, 2 PLY, Web Notes: Carlisle's bar tread design puts power to the ground for equipment that demands pure traction in, Web Notes: hard and loose soil as well as snow. Commonly used on: Riding mowers, Garden tractors, Snowthrowers,, Web Notes: Tillers, ATV's and Utility Vehicles., Dim A (1): 6.2, Includes: Tire only (does not include rim), Maximum Load: 435, Maximum PSI: 20, Mounted Diameter: 16.1, Mounted Width: 4, Ply: 2, Rim Width: 2.5, Tread Pattern: Power Trac / Power Trac II, Tread Style: Big Biters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.