Zoro Homepage

9x3.5x4 Lawn Mower Wheel, 4 Ply, Smooth

  • Mfr # A-B1CO84

  • Zoro # G802460306


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Tire Size
9x3.5x4
Tread Pattern
Smooth
Ply
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1CO84
Zoro #
G802460306
UPC #
80971107466
Country of Origin
United States

Dimensions

Tire Size
9x3.5x4

Details

Tread Pattern
Smooth
Ply
4
Item
Lawn Mower Wheel

Description

WHEEL-SMOOTH, 9X3.5X4, 4 PLY, ORANGE, Center Hole: 5/8", Hub: 4", Centered Hub Type, Tread Pattern: Smooth, Bearing Type: Roller, Style: Caster Wheel, Wheel Color: Orange, Notes: 4-ply tire with zerk fitting and 3-piece rim.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.