Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter Bracket 10" x10" x0.5"

  • Mfr # A-6003AB

  • Zoro # G901709283


product price: $33.89
/ea

Key Features

Width
Inside between ears 9.187"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-6003AB
Zoro #
G901709283
UPC #
-
Country of Origin
United States

Dimensions

Width
Inside between ears 9.187"

Description

Adapter Bracket, Notes: Bracket Needed For B1LGT100 Series Seats To Adapt To Fit Models Listed, Heading 1: Bracket Needed For A-VG11696 Seat To Adapt To Fit Models Listed., Pin Hole Size: .38", Width: Inside between ears 9.187", Widths: Slotted Holes 6.75" To 8.625"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.