Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter 4.9" x4.9" x11.3"

  • Mfr # A-18A42505

  • Zoro # G401269201


product price: $26.75
/ea

Key Features

Outside Dia.
4.47" (113.5mm)
Inside Dia.
2.24" (57mm)
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-18A42505
Zoro #
G401269201
UPC #
67195872968
Country of Origin
United Kingdom

Dimensions

Outside Dia.
4.47" (113.5mm)
Inside Dia.
2.24" (57mm)

Details

For Use With (Systems)

Description

Air Filter, Inside Diameter: 2.24" (57mm), Outside Diameter: 4.47" (113.5mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.