Air Suspension, 12 Volt, Narrow Base 17.5" x12.5" x8"

  • Mfr # A-MA1C12

  • Zoro # G501707962


product price:  $514.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-MA1C12
Zoro #
G501707962
UPC #
67195870177
Country of Origin
Turkey

Description

Air Suspension, 12 Volt, Narrow Base, Notes 5: All dimensions & specifications must be checked before ordering. This is a universal suspension, Notes 5: meant for a flat mounting surface. Some applications may require drilling & bracket fabrication to, Notes 5: mount., Notes 6: The following seats can be added to this suspension. F20ST105, F20ST135, F20ST145, F20ST155,, Notes 6: TMS111BL, TMS111YL, TMS111GR, TMS444BL, TMS444YL, TMS444GR, LGS100BL, LGS100YL, T500BL, T500GY,, Notes 6: FLS122BL, FLS322BL, T110BL, T110YL, T122BL, Amperage: 9 Max, Volt: 12, Notes: Air Suspension - Narrow Base, Notes 2: Suspension Stroke 4" / 100mm, Notes 3: Slide Tracks Not Included, See Associated Items, Notes 4: Weight Adjustment 110 - 330 lbs. / 50 - 150kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.