Shop A & I PRODUCTS
See all product information
Create Account
V-Belt, A-A109K, A, 111 in, 1/2 in Top Width
- Mfr # A-A109K
- Zoro # G601280310
product price:Â
$
25.15
/ea
Key Features
V-Belt Section
A
Industry Number
A-A109K
Number of Ribs
1
Top Width
1/2 in
Outside Length
111 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-A109K
- Zoro #
- G601280310
- UPC #
- 67195850143
- Country of Origin
- India
Dimensions
- Top Width
- 1/2 in
- Outside Length
- 111 in
Details
- Item
- V-Belt
- V-Belt Section
- A
- Industry Number
- A-A109K
- Number of Ribs
- 1
- Reinforcing Cord Material
- Kevlar
Description
Aramid Blue V-Belt (1/2" X 111" ), Color: Blue, Depth: 5/16", Material: Aramid Cord, OC Length: 1/2" X 111", Top Width: 1/2", Type: A Section Aramid Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.