Aramid Blue V-Belt (3/8" X 48" ) 21" x4" x0.5"

  • Mfr # A-3L480K

  • Zoro # G001277897


product price: $11.89
/ea

Key Features

Belt Type
3L-SECTION WRAPPED BELT
Color
Blue
Depth
7/32"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3L480K
Zoro #
G001277897
UPC #
67195852706
Country of Origin
India

Dimensions

Depth
7/32"

Details

Belt Type
3L-SECTION WRAPPED BELT
Color
Blue
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Aramid Blue V-Belt (3/8" X 48" ), Color: Blue, Depth: 7/32", Material: Aramid Cord, OC Length: 3/8" X 48", Top Width: 3/8", Type: 3L-SECTION WRAPPED BELT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.