Shop A & I PRODUCTS

Aramid Blue V-Belt (5/8" X 133" ) 20" x6" x1"

  • Mfr # A-B130K

  • Zoro # G601280990


product price:  $43.79
/ea

Key Features

Reinforcing Cord Material
Aramid
Top Width
5/8 in
Industry Number
A-B130K
Number of Ribs
1
Outside Length
133 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-B130K
Zoro #
G601280990
UPC #
67195862567
Country of Origin
India

Dimensions

Top Width
5/8 in
Outside Length
133 in

Details

Item
V-Belt
Reinforcing Cord Material
Aramid
Industry Number
A-B130K
Number of Ribs
1
V-Belt Section
B

Description

Aramid Blue V-Belt (5/8" X 133" ), Color: Blue, Depth: 13/32", Material: Aramid Cord, OC Length: 5/8" X 133", Top Width: 5/8", Type: B Section

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.