Aramid Blue V-Belt (5/8" X 171" ) 34.25" x4.5" x0.75"

  • Mfr # A-B168K

  • Zoro # G501281127


product price:  $60.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B168K
Zoro #
G501281127
UPC #
67195871114
Country of Origin
India

Description

Aramid Blue V-Belt (5/8" X 171" ), Color: Blue, Length: 171", Material: Aramid Cord, Notes: 5/8" x 171" B Section Aramid Cord, Type: B Section, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.