Zoro Homepage

Arm, Pull, Cat I 36.5" x3.5" x1.5"

  • Mfr # A-4982413

  • Zoro # G101713202


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Width
3.500"
Thickness
.790"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-4982413
Zoro #
G101713202
UPC #
-
Country of Origin
Turkey

Dimensions

Width
3.500"
Thickness
.790"

Description

Arm, Pull, Cat I, C to C: 33", Pin Hole: 7/8", Thickness: .790", Width: 3.500"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.