Zoro Homepage

Assembly 7.5" x7.5" x8"

  • Mfr # A-146284012

  • Zoro # G601713382


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Size
1 3/8" - 21 spline F43 17700 in/lbs
For Use With (Systems)
Comer - F43 - Type 80 ; Comer - F43 - Type 80 ; Bondioli & Pavesi - FF4 - Size 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-146284012
Zoro #
G601713382
UPC #
-
Country of Origin
Italy

Dimensions

Size
1 3/8" - 21 spline F43 17700 in/lbs

Details

For Use With (Systems)
Comer - F43 - Type 80 ; Comer - F43 - Type 80 ; Bondioli & Pavesi - FF4 - Size 8

Description

Assembly, : (1999 nm). Replaces Comer No. 146284011. Fits Comer F43., Descriptions: Assembly, Quantity Required: 1, Replaces: Comer Part No: 146284012, Series: V80, 1 3/8"- 21 spline, F43 17700 in/lbs, Size: 1 3/8" - 21 spline F43 17700 in/lbs, Web Notes: Friction Clutch Adjustable (Coil Spring), type 80. 1-3/8" 21 Spline clutch, rated at 17,700 in/lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.