Zoro Homepage

Assy, Shaft Seal 4" x0.5" x4"

  • Mfr # A-17724-P

  • Zoro # G701709858


product price: $30.99
/ea

Key Features

Type
2000E
Inside Diameter
1.680"
Width
.28"
Outside Diameter
3.158"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-17724-P
Zoro #
G701709858
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1.680"
Width
.28"
Outside Diameter
3.158"

Details

Type
2000E

Description

Assy, Shaft Seal, Inside Diameter: 1.680", Outside Diameter: 3.158", Replaces: AH90963, Type: 2000E, Width: .28"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.