Automotive Wedge (17/32" X 26.76") 11.7" x3.7" x0.7"

  • Mfr # A-17265

  • Zoro # G901294673


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black
Length
26.76
Thickness
0.354
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-17265
Zoro #
G901294673
UPC #
67195858917
Country of Origin
India

Dimensions

Length
26.76
Thickness
0.354
Width
0.531

Details

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black

Description

Automotive Wedge (17/32" X 26.76"), Color: Black, Length: 26.76, LP Length: 26.5", Material: Polyester Cord, Notes: 0.531 X 26.76 Automotive Polyester Cord Cogged, OC Length: 26.76", Thickness: 0.354, Type: Automotive, Width: 0.531

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.