Automotive Wedge (17/32" X 29.77") 13" x3.5" x0.5"

  • Mfr # A-17293

  • Zoro # G001294641


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Width
0.531"
Thickness
0.354"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-17293
Zoro #
G001294641
UPC #
67195859686
Country of Origin
India

Dimensions

Width
0.531"
Thickness
0.354"
Length
29.51"

Details

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black

Description

Automotive Wedge (17/32" X 29.77"), Color: Black, Length: 29.51", LP Length: 29.3", Material: Polyester Cord, Notes: 0.531" x 29.51" Automotive Polyester Cord Cogged, OC Length: 29.77", Thickness: 0.354", Type: Automotive, Width: 0.531"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.