Automotive Wedge (17/32" X 38.27") 16" x4" x0.5"

  • Mfr # A-17380

  • Zoro # G401294784


product price:  $10.89
/ea

Key Features

Belt Type
Automotive
Application
John Deere - GREENS MOWER - 2500B ; John Deere - COMPACT TRACTOR - 950
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black
Length
38.27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-17380
Zoro #
G401294784
UPC #
67195858941
Country of Origin
India

Dimensions

Length
38.27"
Thickness
0.354"
Width
0.531"

Details

Belt Type
Automotive
Application
John Deere - GREENS MOWER - 2500B ; John Deere - COMPACT TRACTOR - 950
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black

Description

Automotive Wedge (17/32" X 38.27"), Color: Black, Length: 38.27", LP Length: 38", Material: Polyester Cord, Notes: 0.531" x 38.27" Automotive Polyester Cord Cogged, OC Length: 38.27", Thickness: 0.354", Type: Automotive, Width: 0.531"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.