Automotive Wedge (17/32" X 38.77") 17" x5" x1"

  • Mfr # A-17385

  • Zoro # G501294721


product price: $7.59
/ea

Key Features

Length
38.77"
Belt Type
Automotive
Width
0.531"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-17385
Zoro #
G501294721
UPC #
67195858949
Country of Origin
India

Dimensions

Length
38.77"
Width
0.531"
Thickness
0.354"

Details

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black

Description

Automotive Wedge (17/32" X 38.77"), Color: Black, Length: 38.77", LP Length: 38.5", Material: Polyester Cord, Notes: 0.531" x 38.77" Automotive Polyester Cord Cogged, OC Length: 38.77", Thickness: 0.354", Type: Automotive, Web Notes: applications. The cogs provide additional room for dissipation of heat generated due to friction,, Web Notes: resulting in longer belt life. This type of belt transmits more power than wrapped belts., Web Notes: The automotive raw edge belt is flexible and can be used on small diameter pulleys for high rpm, Width: 0.531"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.