Automotive Wedge (17/32" X 40.77") 17" x3" x0.5"

  • Mfr # A-17405

  • Zoro # G101294695


product price: $8.39
/ea

Key Features

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Length
40.77"
Width
0.531"
Thickness
0.354"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-17405
Zoro #
G101294695
UPC #
67195858950
Country of Origin
India

Dimensions

Length
40.77"
Width
0.531"
Thickness
0.354"

Details

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black

Description

Automotive Wedge (17/32" X 40.77"), Color: Black, Length: 40.77", LP Length: 40.50", Material: Polyester Cord, Notes: 0.531" x 40.77" Automotive Polyester Cord Cogged, OC Length: 40.77", Set Quantity: 2, Thickness: 0.354", Type: Automotive, Width: 0.531"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.