Automotive Wedge (17/32" X 46.52") 20" x3.5" x0.5"

  • Mfr # A-17463

  • Zoro # G601294713


product price:  $10.19
/ea

Key Features

Application
Case-IH - SKID STEER LOADER - 410 ; Case-IH - COMPACT TRACTOR - FARMALL 60 ; Case-IH - COMPACT TRACTOR - FARMALL 55 ; Case-IH - COMPACT TRACTOR - FARMALL 50B ; Case-IH - COMPACT TRACTOR - FARMALL 50 ; Case-IH - COMPACT TRACTOR - FARMALL 45B ; Case-IH - COMPACT TRACTOR - FARMALL 45 ; Case-IH - COMPACT TRACTOR - FARMALL 40 ; Case-IH - COMPACT TRACTOR - DX60 ; Case-IH - COMPACT TRACTOR - DX55 ; Case-IH - COMPACT TRACTOR - DX45 ; Case-IH - COMPACT TRACTOR - DX40
Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black
Width
0.531"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-17463
Zoro #
G601294713
UPC #
67195858959
Country of Origin
India

Dimensions

Width
0.531"
Length
46.52"
Thickness
0.354"

Details

Application
Case-IH - SKID STEER LOADER - 410 ; Case-IH - COMPACT TRACTOR - FARMALL 60 ; Case-IH - COMPACT TRACTOR - FARMALL 55 ; Case-IH - COMPACT TRACTOR - FARMALL 50B ; Case-IH - COMPACT TRACTOR - FARMALL 50 ; Case-IH - COMPACT TRACTOR - FARMALL 45B ; Case-IH - COMPACT TRACTOR - FARMALL 45 ; Case-IH - COMPACT TRACTOR - FARMALL 40 ; Case-IH - COMPACT TRACTOR - DX60 ; Case-IH - COMPACT TRACTOR - DX55 ; Case-IH - COMPACT TRACTOR - DX45 ; Case-IH - COMPACT TRACTOR - DX40
Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black

Description

Automotive Wedge (17/32" X 46.52"), Color: Black, Length: 46.52", LP Length: 46.25", Material: Polyester Cord, Notes: 0.531" x 46.52" Automotive Polyester Cord Cogged, OC Length: 46.52", Thickness: 0.354", Type: Automotive, Width: 0.531"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.