Automotive Wedge (17/32" X 46.76") 20" x0.5" x4"

  • Mfr # A-17465

  • Zoro # G001294757


product price:  $9.99
/ea

Key Features

Width
0.531"
Color
Black
Belt Type
Automotive
Length
46.76"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-17465
Zoro #
G001294757
UPC #
67195858967
Country of Origin
India

Dimensions

Width
0.531"
Length
46.76"
Thickness
0.354"

Details

Color
Black
Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Automotive Wedge (17/32" X 46.76"), Color: Black, Length: 46.76", LP Length: 46.5", Material: Polyester Cord, Notes: 0.531" x 46.76" Automotive Polyester Cord Cogged, OC Length: 46.76", Thickness: 0.354", Type: Automotive, Width: 0.531"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.