Automotive Wedge (17/32" X 47.77") 19" x0.5" x4"

  • Mfr # A-17475

  • Zoro # G701294613


product price: $9.39
/ea

Key Features

Color
Black
Width
0.531"
Application
Case-IH - COTTON PICKER - 622 ; Case-IH - COTTON PICKER - 616 ; Case-IH - COTTON PICKER - 420 ; Case-IH - COTTON PICKER - 414 ; Case-IH - COMBINE - 615 ; Case-IH - COMBINE - 503 ; Case-IH - COMBINE - 403 ; Case-IH - COMBINE - 315 ; Case-IH - COMBINE - 303
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Length
47.77"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-17475
Zoro #
G701294613
UPC #
67195858962
Country of Origin
India

Dimensions

Width
0.531"
Length
47.77"
Thickness
0.354"

Details

Color
Black
Application
Case-IH - COTTON PICKER - 622 ; Case-IH - COTTON PICKER - 616 ; Case-IH - COTTON PICKER - 420 ; Case-IH - COTTON PICKER - 414 ; Case-IH - COMBINE - 615 ; Case-IH - COMBINE - 503 ; Case-IH - COMBINE - 403 ; Case-IH - COMBINE - 315 ; Case-IH - COMBINE - 303
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Automotive

Description

Automotive Wedge (17/32" X 47.77"), Color: Black, Dim A (1): 1/2" x 47.5" Cogged Poly Cord, Length: 47.77", LP Length: 47.50", Material: Polyester Cord, Notes: 0.531" x 47.77" Automotive Polyester Cord Cogged, OC Length: 47.77", Thickness: 0.354", Type: Automotive, Width: 0.531"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.