Automotive Wedge (17/32" X 48.37") 10" x3" x0.5"

  • Mfr # A-17481

  • Zoro # G501294653


product price:  $9.89
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Application
John Deere - COMPACT TRACTOR - 85F ; John Deere - COMPACT TRACTOR - 76F ; John Deere - COMPACT TRACTOR - 100F
Belt Type
Automotive
Thickness
0.354"
Width
0.531"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-17481
Zoro #
G501294653
UPC #
67195858968
Country of Origin
India

Dimensions

Thickness
0.354"
Width
0.531"
Length
48.37"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Application
John Deere - COMPACT TRACTOR - 85F ; John Deere - COMPACT TRACTOR - 76F ; John Deere - COMPACT TRACTOR - 100F
Belt Type
Automotive
Color
Black

Description

Automotive Wedge (17/32" X 48.37"), Color: Black, Length: 48.37", LP Length: 48.10", Material: Polyester Cord, Notes: 0.531" x 48.37" Automotive Polyester Cord Cogged, OC Length: 48.37", Thickness: 0.354", Type: Automotive, Width: 0.531"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.