
Automotive Wedge (17/32" X 50.26") 23" x4" x0.5"
Mfr # A-17500
Zoro # G501294592
product price:Â $10.79
/eaKey Features
Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Length
50.26"
Width
0.531"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-17500
Zoro #
G501294592
UPC #
67195858970
Country of Origin
India
Dimensions
Length
50.26"
Width
0.531"
Thickness
0.354"
Details
Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black
Description
Automotive Wedge (17/32" X 50.26"), Color: Black, Length: 50.26", LP Length: 50", Material: Polyester Cord, Notes: 0.531" x 50.26" Automotive Polyester Cord Cogged, OC Length: 50.26", Thickness: 0.354", Type: Automotive, Width: 0.531"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.